Learn More
Description
- Optimized column dimensions for fast mineral oil screening
- Surface linked phase guarantees long lifetime, robustness, and stability to 400°C
- Application specific columns meet DIN EN ISO 9377-2:2000 requirements
Specifications
Specifications
| For Use With (Application) | Fast Mineral Oil Screening |
| Film Thickness | 0.15 μm |
| Length (Metric) | 15 m |
| Material | Fused Silica |
| Quantity | 1 |
| Diameter (Metric) | 0.32 mm |
| Temperature Range (Metric) | -60°C to +380/400°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
