Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-PCB Capillary Column
SDP

Catalog No. 06610951 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-610-951 30 m 0.32 mm
06-610-952 20 m 0.18 mm
06-610-953 40 m 0.18 mm
06-610-954 60 m 0.18 mm
06-610-949 30 m 0.25 mm
06-610-950 60 m 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-610-951 Supplier Restek™ Supplier No. 13239
Add to Cart
Add to Cart

Unique polymer for PCBs analysis by GC-ECD or GC-MS

  • Unique polymer for PCBs analysis by GC-ECD or GC-MS
  • Good results for other semivolatiles
  • Inert to active compounds
  • Low polarity
  • Stable to 340°C

Specifications

For Use With (Application) PCBs Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Low Polar
Coating Fused Silica
Quantity 1
Stationary Phase Rtx™-PCB
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 30°C to 320/340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.