Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rubber Laboratory Apron PROMO
SCI_ED

Catalog No. S24915FB25 Shop All Eisco Products
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemical resistant, bib style rubber apron for use in a variety of laboratory settings.

  • Excellent splash protection; waterproof and resistant to chemicals, oils, and grease
  • Halter design for unrestricted arm movement
  • Ideal for use in laboratories or for protecting during cleaning, repairing, and painting

Specifications

Type Bib Apron
Size Small
Material Rubber
Color Black
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Construction Waterproof
Resistance Chemicals, Oil, Grease
For Use With (Application) Labs, kitchens or shops
Dimensions (L x W) 30 x 24 in.
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
No. per Pack 1 Ea.
Seam Type Sewn
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.