Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Rubber Laboratory Apron PROMO
Shop All Eisco Products

Click to view available options
Size:
Small
Medium
Large
Description
- Excellent splash protection; waterproof and resistant to chemicals, oils, and grease
- Halter design for unrestricted arm movement
- Ideal for use in laboratories or for protecting during cleaning, repairing, and painting
Specifications
Specifications
| Type | Bib Apron |
| Size | Medium |
| Material | Rubber |
| Color | Black |
| Disposable | Reusable |
| Closure Type | Ties |
| Sterility | Non-sterile |
| Construction | Waterproof |
| Resistance | Chemicals, Oil, Grease |
| For Use With (Application) | Labs, kitchens or shops |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction