Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Stern Rubber Policemen with Angled Edge
Convenient scrapers with angle-shaped edge.
$123.10
Specifications
Product Type | Policemen Scraper |
---|---|
For Use With (Application) | Designed to scrape precipitate from container by using section of Glass rod as handle |
Includes | Angle shaped edge |
Material | Rubber |
Handle Type | Glass Rod (sold separately) |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
14-105B
|
Walter Stern
201B |
0.48 cm dia. Glass Rod |
Pack of 72 for $123.10
|
|
|||||
14-105A
|
Walter Stern
201A |
0.3 cm dia. Glass Rod |
Pack of 72 for $123.10
|
|
|||||
Description
Convenient scrapers with angle-shaped edge
- Scrape precipitate from container
- Hard rubber with angled edges
- Use section of glass rod as handle
Specifications
Policemen Scraper | |
Angle shaped edge | |
Glass Rod (sold separately) |
Designed to scrape precipitate from container by using section of Glass rod as handle | |
Rubber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title