Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, One Hole
SDPSCI_ED

Catalog No. S82901 Shop All United Scientific Supplies, Inc Products
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
This item is not returnable. View return policy

Catalog No. S82901

Supplier: United Scientific™ RST3H

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 24 mm
Product Type Stopper (1 hole)
Temperature Range (Metric) -25°C to +70°C
Shape Tapered
Autoclavable Autoclavable
Quantity 0.5 kg (1 lb.)
Diameter (Metric) Top 24 mm
Color Black
Material Natural Rubber
Sterility Non-sterile
Stopper Number 3
Diameter (Metric) Bottom 18 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.