Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Rubber Stoppers, Solid Version

Shop All United Scientific Supplies, Inc Products


Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
Description
- Made of solid natural rubber that stays pliable over long period of time.
- Low sulfur content.
- Size marked in raised figures.
- Sold as one-pound bags.
Specifications
Specifications
| Diameter (Metric) Outer | 34 mm |
| Product Type | Solid Stopper |
| Temperature Range (Metric) | -25°C to +70°C |
| Stopper Number | 6.5 |
| Diameter (Metric) Bottom | 27 mm |
| Diameter (Metric) Top | 34 mm |
| Shape | Tapered |
| Material | Rubber |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction