Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, Two Hole
SDPSCI_ED

Catalog No. p-6904014 Shop All United Scientific Supplies, Inc Products
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 17 mm
Product Type Stopper (2 holes)
Temperature Range (Metric) -25°C to +70°C
Diameter (Metric) Top 17 mm
Diameter (Metric) Bottom 13 mm
Sterility Non-sterile
Quantity 0.5 kg (1 lb.)
Material Rubber
Stopper Number 0
Color Black
Autoclavable Autoclavable
Shape Tapered
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.