Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Bouncer™ Scoops
Shop All Newell Rubbermaid Inc Products
Click to view available options
Capacity (Metric):
177.4 mL
946.3 mL
Length (English):
11.62 in.
Description
- Tough polycarbonate resists breaking
- Improved weight distribution and handling compared to metal
- Pebble-textured outer surface
- Easy-to-clean, smooth inner surface
- Commercial dishwasher safe
Specifications
Specifications
Product Type | Utility Scoop |
Material | Polycarbonate |
Capacity (English) | 6 oz. |
Capacity (Metric) | 177.4 mL |
Disposable | Reusable |
Color | Clear |
Finish | Pebble textured outer and smooth inner |
Certifications/Compliance | USDA, FDA, NSF |
For Use With (Application) | Designed for better weight distribution and improved handling with smooth surface |
Length (English) | 11.62 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction