Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Glutton™ Recycling Station

Catalog No. 19813102 Shop All Newell Rubbermaid Inc Products
Click to view available options
Capacity (English):
92 gal.

Catalog No. 19-813-102

Supplier: Rubbermaid™ 1792372

Only null left
Add to Cart
Add to Cart

High-capacity, all-in-one centralized solution for efficient waste sortation

Multiple restrictive-opening hole shapes and various color coded iconic and/or word labels provide flexibility and help minimize contamination by giving visual cues for material identification.

  • Two Glutton 56 gal. containers
  • Four Slim Jim™ 23 gal. containers
  • One hinged-lid frame
  • Eight restrictive-opening tops: Four circles, two paper slots, one square, and one triangle
  • Label pack with symbol and word labels in English, French, and Spanish

Specifications

Capacity (Metric) 348.2 L
Capacity (English) 92 gal.
Color Blue
Dimensions (L x W x H) 53 x 24 x 35.5 in. (134.62 x 60.96 x 90.17 cm)
Height (Metric) 90.17 cm
Length (Metric) 134.62 cm
Shape Rectangle
Width (Metric) 60.96 cm
Includes Two 56 gal. Glutton containers, Slim Jim™ 23 gal. containers, hinged lid frame, label pack and recycle symbol, 4 openings
For Use With (Application) For efficient waste sortation
Width (English) 24 in.
Length (English) 53 in.
Height (English) 35.5 in.
Material Plastic
Product Type Recycling Station
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.