Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ MF Flexi Frame Mops

Catalog No. p-4315708 Shop All Newell Rubbermaid Inc Products
Click to view available options
Color:
Blue
White
Yellow
Model:
Damp mop
Glass mop
Scrubber mop

Premium split nylon/polyester blend microfiber provides optimal damp mopping performance

  • Sustainable attributes: Green cleaning and LEED cleaning
  • Up to 500 launderings when washed without bleach
  • Up to 200 launderings when washed with bleach
  • Specially designed microfiber for cleaning glass
  • HYGEN superior quality microfiber
  • Bleach safe

Specifications

Product Type Damp Mop Cover
Model Damp mop
Color White
Length (English) 8.85 in.
Height (English) 0.86 in.
Width (English) 5.86 in.
For Use With (Equipment) Damp Mop
Material Microfiber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.