Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Rush Safety Glasses
The all-round vision and lightweight rush model offers perfect optical quality, permanent comfort and a modern design.
$12.66 - $17.13
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
18-072-077
|
Bollé Safety
40113 |
HD |
Each for $17.13
|
|
|||||
18-072-078
|
Bollé Safety
40071 |
Smoke |
Each for $12.66
|
|
|||||
18-072-075
|
Bollé Safety
40072 |
Twilight |
Each for $12.78
|
|
|||||
18-072-076
|
Bollé Safety
40070 |
Clear | N/A | N/A | N/A | ||||
Description
- Dielectric, non-conductive frame
- Optimal fit, ultra-lightweight frame
- Adjustable non-slip bridge
- Non-slip temples
- Adjustable neck cord
- Flexible rubber nose piece
- Lenses provide 99.9% UVA/B protection
Specifications
Anti-fog, Scratch-resistant | |
5 cm | |
2.75 in. | |
ANSI Z87+ | |
Translucent | |
Reusable | |
Polycarbonate | |
Rimless |
2 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title