Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Rush+ Safety Glasses
Rush+ safety glasses feature an ultra-sporty design with different lens and temple color to express yourself without giving up the protection offered by a traditional ANSI Z87+ rated pair of safety glasses
$19.48 - $21.93
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 2.38 in. |
Height (Metric) | 6.05 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Catalog Number | Mfr. No. | Lens Tint | LensType | Temple Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Temple Color | Price | Quantity & Availability | |||
18-072-085
|
Bollé Safety
40256 |
Clear | Blue/Green |
Each for $21.93
|
|
||||
18-072-086
|
Bollé Safety
41080 |
Clear | Red/Black |
Each for $21.31
|
|
||||
18-072-084
|
Bollé Safety
40243 |
Clear | Yellow/Black |
Each for $21.93
|
|
||||
18-072-087
|
Bollé Safety
40209 |
CSP | Gray/Black |
Each for $20.88
|
|
||||
18-072-089
|
Bollé Safety
40294 |
CSP | Gray/Gray |
Each for $21.47
|
|
||||
18-072-088
|
Bollé Safety
40245 |
CSP | Yellow/Black |
Each for $21.92
|
|
||||
18-072-092
|
Bollé Safety
40257 |
Smoke | Blue/Green |
Each for $19.48
|
|
||||
18-072-090
|
Bollé Safety
40208 |
Smoke | Gray/Black |
Each for $20.18
|
|
||||
18-072-091
|
Bollé Safety
40244 |
Smoke | Yellow/Black |
Each for $20.94
|
|
||||
18-072-093
|
Bollé Safety
40225 |
Twilight | Gray/Black |
Each for $20.89
|
|
||||
Description
- Upper protection
- Lightweight, sporty design
- Adjustable non-slip bridge
- Co-injected, ultra-flexible and bi-color temples
- Co-injected, ultra-flexible temples
- 99.9% protection from harmful UVA/UVB light
- Included: microfiber pouch
Specifications
Anti-fog, Scratch-resistant | |
6.05 cm | |
2.75 in. | |
ANSI Z87+ | |
Black | |
Polycarbonate,TPR | |
Polycarbonate | |
UVA and UVB |
2.38 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
0.95 oz. | |
Reusable | |
Polycarbonate, TPR | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title