Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Rush+ Safety Glasses with Assembled Foam and Strap Kit
Rush+ safety glasses with assembled foam and strap kit is ultra-sporty, with an ultra-flexible design, co-injected, customizable temples, for goggle conversion
$26.06 - $29.40
Specifications
Height (English) | 2.38 in. |
---|---|
Height (Metric) | 6.05 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Tint | LensType | Temple Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Temple Color | Price | Quantity & Availability | |||
18-072-080
|
Bollé Safety
40252 |
CSP | Red/Black |
Each for $29.40
|
|
||||
18-072-082
|
Bollé Safety
40259 |
Smoke | Gray/Black |
Each for $27.64
|
|
||||
18-072-083
|
Bollé Safety
40258 |
Twilight | Gray/Black |
Each for $26.06
|
|
||||
Description
- Includes foam and strap for glasses to goggle conversion
- Upper browbar protection
- Exclusive new Anti-fog/Anti-scratch platinum coating
- Co-injected, Ultra-flex, bi-color temples
- Non-slip adjustable bridge
- 99.9% protection from harmful UVA/UVB light
Specifications
2.38 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
1.5 oz. | |
Reusable | |
Polycarbonate, TPR | |
Rimless |
6.05 cm | |
2.75 in. | |
ANSI Z87+ | |
Black | |
Polycarbonate,TPR | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title