Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-17 Capillary Columns
SDP

Catalog No. 06611007 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-007 30 m 0.32 mm 0.25 μm
06-611-004 20 m 0.18 mm 0.18 μm
06-611-005 15 m 0.25 mm 0.25 μm
06-611-006 30 m 0.25 mm 0.25 μm
06-611-009 30 m 0.25 mm 0.5 μm
06-611-013 30 m 0.25 mm 1 μm
06-611-010 30 m 0.32 mm 0.5 μm
06-611-014 30 m 0.32 mm 1 μm
06-611-008 30 m 0.53 mm 0.25 μm
06-611-011 30 m 0.53 mm 0.5 μm
06-611-012 15 m 0.53 mm 1 μm
06-611-015 30 m 0.53 mm 1 μm
06-611-016 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-611-007 Supplier Restek™ Supplier No. 13524
Add to Cart
Add to Cart

General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, triglycerides, and sterols

  • Ultra-low bleed
  • Exceptional inertness
  • Reproducible performance, column after column
  • Temperature range: 40°C to 320°C

Specifications

For Use With (Application) Pesticides, Herbicides, Rosin Acids, Phthalate Esters, Triglycerides, Sterols Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Midpolar
Coating Fused Silica
Quantity 1
Stationary Phase Rxi™-17
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 40°C to 320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.