Learn More
Description
- Ultra-low bleed
- Exceptional inertness
- Reproducible performance, column after column
- Temperature range: 40°C to 320°C
Specifications
Specifications
| For Use With (Application) | Pesticides, Herbicides, Rosin Acids, Phthalate Esters, Triglycerides, Sterols Analysis |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1 |
| Stationary Phase | Rxi™-17 |
| Diameter (Metric) Inner | 0.53 mm |
| Temperature Range (Metric) | 40°C to 320°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
