Learn More
Description
- Low bleed for use with sensitive detectors, such as MS
- Maximum Temperature: 340/360°C
- Equivalent to USP Phase G3
Specifications
Specifications
| For Use With (Application) | Active Environmental Compounds Analysis |
| Film Thickness | 0.18 μm |
| Length (Metric) | 20 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1 |
| USP Type | G3 |
| Stationary Phase | Rxi™-17Sil MS |
| Diameter (Metric) Inner | 0.18 mm |
| Max. Temperature (Metric) | 340/360°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
