Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-17Sil MS Capillary Columns
SDP

Catalog No. 06611052 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.15 μm
0.18 μm
0.25 μm
0.36 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-052 15 m 0.25 mm 0.25 μm
06-611-058 10 m 0.15 mm 0.15 μm
06-611-059 20 m 0.15 mm 0.15 μm
06-611-050 20 m 0.18 mm 0.18 μm
06-611-051 20 m 0.18 mm 0.36 μm
06-611-054 30 m 0.25 mm 0.25 μm
06-611-056 60 m 0.25 mm 0.25 μm
06-611-053 15 m 0.32 mm 0.25 μm
06-611-055 30 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-611-052 Supplier Restek™ Supplier No. 14120
Add to Cart
Add to Cart

Excellent inertness and selectivity for active environmental compounds, such as PAHs

  • Low bleed for use with sensitive detectors, such as MS
  • Maximum Temperature: 340/360°C
  • Equivalent to USP Phase G3

Specifications

For Use With (Application) Active Environmental Compounds Analysis
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Midpolar
Coating Fused Silica
Quantity 1
USP Type G3
Stationary Phase Rxi™-17Sil MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 340/360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.