Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-1ms Capillary Columns
SDP

Catalog No. 06610975 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
25 m
30 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.20 mm
0.25 mm
Film Thickness:
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.36 μm
1 μm
2 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-975 12 m 0.20 mm 0.33 μm
06-610-979 10 m 0.15 mm 0.15 μm
06-715-419 30 m 0.25 mm 1 μm
06-715-402 15 m 0.25 mm 0.25 μm
06-715-404 30 m 0.25 mm 0.25 μm
06-610-980 20 m 0.15 mm 0.15 μm
06-610-981 20 m 0.15 mm 2 μm
06-610-955 20 m 0.18 mm 0.18 μm
06-610-956 20 m 0.18 mm 0.36 μm
06-610-977 25 m 0.20 mm 0.33 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-610-975 Supplier Restek™ Supplier No. 13397
Add to Cart
Add to Cart

Nonpolar phase, Crossbond™ 100% dimethyl polysiloxane

  • Tested and guaranteed for ultra-low bleed
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Temperature range: -60°C to +330/350°C
  • Equivalent to USP G1, G2, and G38 phases

Specifications

For Use With (Application) Arson Accelerants, Essential Oils, Hydrocarbons, Pesticides, PCB Congeners, Sulfur Compounds, Amines, Solvent Impurities, Simulated Distillation, Oxygenates, Gasoline Range Organics (GRO), and Refinery Gases
Film Thickness 0.33 μm
Length (Metric) 12 m
Polarity Nonpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G1, G2, G38
Stationary Phase Rxi™-1 MS
Diameter (Metric) Inner 0.20 mm
Temperature Range (Metric) -60°C to +330/350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.