Learn More
Description
- Fused silica capillary columns with exceptional inertness and reproducible retention
- Long lifetime
- Low bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
- Equivalent to USP G2 phase
Specifications
Specifications
| For Use With (Application) | Essential Oils Analysis, Essential Oils, Hydrocarbons, Pesticide Analysis, PCB Congener Analysis, Sulfur Compounds Analysis, Amines, Solvent Impurities Analysis, Simulated Distillation, Oxygenates Analysis, Gasoline Range Organics, Refinery Gases Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Non polar |
| Coating | Fused Silica |
| USP Type | G2 |
| Stationary Phase | Rxi™-1 MS |
| Diameter (Metric) Inner | 0.25 mm |
| Temperature Range (Metric) | -60°C to +330/350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
