Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™5Sil MS Capillary Columns with Integra-Guard, I.D. 0.25 mm
SDP

Catalog No. 06802938 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Film Thickness:
0.25 μm
0.5 μm
Includes:
Integra guard column (10 m)
Integra guard column (5 m)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Includes
06-802-938 30 m 0.25 μm Integra guard column (10 m)
06-802-937 30 m 0.25 μm Integra guard column (5 m)
06-802-943 30 m 0.5 μm Integra guard column (10 m)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-802-938 Supplier Restek™ Supplier No. 13623127
Add to Cart
Add to Cart

Exceptionally inert columns for GC/MS and trace level analyses

  • Low bleed at high temperatures for high sensitivity and low detection levels
  • Excellent inertness for acidic and basic compounds
  • Engineered for column-to-column reproducibility
  • Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane

  • Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column

Specifications

For Use With (Application) Hydrocarbon Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Includes Integra guard column (10 m)
Stationary Phase Rxi™-5Sil MS
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.