Learn More
Description
- Engineered to be a low bleed GC/MS column
- Excellent inertness for active compounds
- General purpose columns
- Temperature range: -60°C to +350°C
Specifications
Specifications
| For Use With (Application) | GCxGC Analyses |
| Film Thickness | 0.25 μm |
| Length (Metric) | 2 m |
| Polarity | Low |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| Stationary Phase | Crossbond 1,4-bis(dimethylsiloxy)phenylene Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.25 mm |
| Temperature Range (Metric) | -60°C to +350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
