Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-624Sil MS Capillary Columns
SDP

Catalog No. 06611046 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-611-046 30 m 0.53 mm
06-611-047 60 m 0.32 mm
06-611-048 75 m 0.53 mm
06-611-049 105 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-611-046 Supplier Restek™ Supplier No. 13871
Add to Cart
Add to Cart

Highly selective G43 phase for volatile organics and residual solvents, a great choice for USP <467>

  • Excellent peak shape for a wide range of compounds
  • Highly selective G43 phase highly selective for volatile organics and residual solvents
  • Great choice for USP<467>
  • Manufactured for column-to-column reproducibility, well suited for validated methods
  • High-thermal stability
  • Low-bleed
  • Maximum temperatures up to 300°C to 320°C

Specifications

For Use With (Application) Volatile Organics, Residual Solvents, USP<467>
Film Thickness 3 μm
Length (Metric) 30 m
Polarity Midpolar
Coating Fused Silica
Quantity 1
USP Type G43
Stationary Phase Rxi™-624Sil MS
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300/320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.