Learn More
Description
- Excellent peak shape for a wide range of compounds
- Highly selective G43 phase highly selective for volatile organics and residual solvents
- Great choice for USP<467>
- Manufactured for column-to-column reproducibility, well suited for validated methods
- High-thermal stability
- Low-bleed
- Maximum temperatures up to 300°C to 320°C
Specifications
Specifications
| For Use With (Application) | Volatile Organics, Residual Solvents, USP<467> |
| Film Thickness | 3 μm |
| Length (Metric) | 75 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1 |
| USP Type | G43 |
| Stationary Phase | Rxi™-624Sil MS |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 300/320°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
