Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi-624Sil MS Columns - Midpolarity Crossbond Phase
SDP

Catalog No. 06611934 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-934 60 m 0.53 mm 3 μm
06-611-948 30 m 0.32 mm 1.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-934 Supplier Restek™ Supplier No. 13873
Add to Cart
Add to Cart

G43 phase is highly selective for volatile organics and residual solvents

  • Low-bleed, high-thermal stability column
  • Inert, excellent peak shape for a wide range of compounds
  • Great choice for USP 467
  • Manufactured for column-to-column reproducibility
    • Well suited for validated methods

Specifications

For Use With (Application) Validation Methods Analysis
Film Thickness 3 μm
Length (Metric) 60 m
Material Silica
Type MS column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300 to 320°C
Temperature Range (Metric) -60°C to 280/300°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.