Learn More
Description
- Extends column lifetime
- Excellent inertness achieves lower detection limits for active compounds
- Sharper chromatographic peaks by utilizing retention gap technology
- Maximum temperature: 360°C
Specifications
Specifications
| Length (Metric) | 5 m |
| Material | Fused Silica |
| Quantity | 6/Pk. |
| For Use With (Equipment) | Rxi™ Columns |
| Type | Guard/Retention Gap Columns |
| Diameter (Metric) Inner | 0.32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
