Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™ Guard/Retention Gap Columns
SDP

Catalog No. 06610581 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
10 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Quantity:
1/Pk.
6/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Quantity
06-610-581 10 m 0.32 mm 6/Pk.
06-610-574 5 m 0.25 mm 1/Pk.
06-610-579 10 m 0.25 mm 6/Pk.
06-610-576 5 m 0.32 mm 6/Pk.
06-610-580 10 m 0.32 mm 1/Pk.
06-610-577 5 m 0.53 mm 6/Pk.
06-610-582 10 m 0.53 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-610-581 Supplier Restek™ Supplier No. 10064600
Add to Cart
Add to Cart

Extend column lifetime

  • Extends column lifetime
  • Excellent inertness achieves lower detection limits for active compounds
  • Sharper chromatographic peaks by utilizing retention gap technology
  • Maximum temperature: 360°C

Specifications

Length (Metric) 10 m
Material Fused Silica
Quantity 6/Pk.
For Use With (Equipment) Rxi™ Columns
Type Guard/Retention Gap Columns
Diameter (Metric) Inner 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.