Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-PAH Capillary Columns, Column I.D. 0.25 mm
SDP

Catalog No. 06611076 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-076 60 m
06-611-077 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-076 Supplier Restek™ Supplier No. 49317
Add to Cart
Add to Cart

Ideal for EFSA PAH4 analysis - separates all priority compounds: benz[a]anthracene, chrysene, benzo[b]fluoranthene, and benzo[a]pyrene

  • Best resolution of chrysene from interfering PAHs, triphenylene, and cyclopenta[cd]pyrene
  • Complete separation of benzo [b], [k], [ j], and [a] fluoranthenes
  • Thermal stability up to 360°C allows analysis of low-volatility dibenzo pyrenes

Specifications

For Use With (Application) EFSA PAH4 Analysis, Benz[a]Anthracene, Chrysene, Benzo[b]Fluoranthene, and Benzo[a]Pyrene
Film Thickness 0.1 μm
Length (Metric) 60 m
Polarity Midpolar
Coating Fused Silica
Stationary Phase Rxi™-PAH
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.