Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Divided Bulk Dispenser with Easy Access Tray

Catalog No. p-4833555 Shop All S-Curve Technologies Products
Click to view available options
Material:
Acrylic
PETG

Specifications

Product Type Bulk Dispenser
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 2
Product Style Hinged Lid with Front Access Tray
Edges Flame Treated
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.