Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ BD-500 Bouffant Dispenser
Shop All S-Curve Technologies Products
Click to view available options
:
Dispenser
Description
Includes
Screws and wall anchors for wall mounting
- Box easily slides in
- Easy-to-read through 1/8 in.-thick (0.3cm) clear acrylic
- Front opening allows convenient access
- Flame-treated edges for smoothness
- Free-standing or wall mountable
Specifications
Specifications
| Product Type | Bouffant Cap Dispenser |
| Color | Clear |
| Depth (English) | 6.75 in. |
| Depth (Metric) | 17.15 cm |
| Width (Metric) | 25.4 cm |
| Height (Metric) | 28 cm |
| Material | Acrylic |
| Mounting | Free-standing or Wall Mount |
| Edges | Flame Treated |
| For Use With (Application) | Holds one box of bouffant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction