Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ X-Large 3 Compartment Dispensers with Open Tray for Access

Catalog No. p-4015341
Click to view available options
Color:
Amber

Hold and dispense large quantities of gloves with easy access front trays

Available in Amber (19-160-207) and Gray (19-160-208) acrylic
  • Three individual compartments
  • Wall mounted or free standing
  • 0.25 in. acrylic construction
  • Flame treated edges provide a smooth finish to limit snags
  • Extra large: 30 x 30 x 12 in. (W x H x D)
Note: Includes heavy duty mounting bracket.

Specifications

Product Type Dispenser
Color Amber
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Height (English) 30 in.
Height (Metric) 76.2 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 3
For Use With (Application) Designed to hold and dispense a large quantity of gloves
Includes Heavy duty mounting bracket, Front access tray
Size X-Large
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.