Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeMask Tailormade Earloop Mask
SafeMask Tailormade Earloop Face Masks are available in 50/box, 10 boxes/Cs. and 500/Cs.
$159.10 - $199.40
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Sterility | Non-sterile |
Style | Pleated |
Disposable | Single-use |
Catalog Number | Mfr. No. | ASTM Level | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Level | Color | Price | Quantity & Availability | ||||
19-910-861
|
Medicom™
2071 |
ASTM Level 1 | Pink |
Case of 500 for $159.10
|
|
||||
19-910-860
|
Medicom™
2070 |
ASTM Level 1 | Blue |
Case of 500 for $159.10
|
|
||||
19-910-862
|
Medicom™
2072 |
ASTM Level 3 | Blue |
Case of 500 for $199.40
|
|
||||
Description
- Dual-fit nose and chin pieces adjust to form a tight seal around the face to reduce gapping and ensure a personalized fit.
- Soft non-woven material enhances breathability.
- Smooth stretchy latex-free ultrasonically sealed earloops prevent irritation and allow easy removal with a lower risk of self-contamination.
Specifications
Medical/Procedural Face Mask | |
Non-sterile | |
Single-use |
Earloops | |
Pleated | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title