Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Clear Chemical Goggles
Pyramex™ Clear Chemical Goggles feature vent caps to restrict the influx of liquids.
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Lens Tint | Clear |
Product Type | Chemical-resistant Goggles |
Material | Polycarbonate |
UV Protection | 0.999 |
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
19-817-308
|
Pyramex™
G204 |
N/A | N/A | N/A | |||||
19-817-309
|
Pyramex™
G204T |
Anti-fog, Scratch-resistant | N/A | N/A | N/A | ||||
Description
- Manufactured from clear polycarbonate
- Scratch resistant
- 99% UVA/B absorption
Warranty and Services
90 days
Specifications
ANSI Z87.1 | |
Chemical-resistant Goggles | |
0.999 |
Clear | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title