Learn More
Description
- Sets of glass Erlenmeyer (conical) flasks
- Made from high quality 3.3 borosilicate glass
- Packaged in a thick, custom fitted foam casing for safe storage and transport
- Flasks are graduated
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Narrow neck design
- Autoclavable at 121°C
- Strain Point -515°C
- Annealing Point 565°C
- Softening Point 820°C
- Flasks comply with DIN ISO 1773
Specifications
Specifications
| Capacity (Metric) | 500 mL, 1000 mL, 2000 mL |
| Material | Borosilicate Glass (3.3) |
| Height (English) | 7.5 in. |
| Height (Metric) | 19 cm |
| Length (English) | 18.5 in. |
| Length (Metric) | 46.99 cm |
| Neck Style | Narrow Neck |
| Product Type | Erlenmeyer Flasks |
| Weight (English) | 4.3 lb. |
| Width (English) | 13.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
