Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Safety Pack Erlenmeyer Flask Sets PROMO
Shop All Eisco Products

Click to view available options
Capacity (Metric):
500 mL, 1000 mL, 2000 mL
Description
- Sets of glass Erlenmeyer (conical) flasks
- Made from high quality 3.3 borosilicate glass
- Packaged in a thick, custom fitted foam casing for safe storage and transport
- Flasks are graduated
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Narrow neck design
- Autoclavable at 121°C
- Strain Point -515°C
- Annealing Point 565°C
- Softening Point 820°C
- Flasks comply with DIN ISO 1773
Specifications
Specifications
Capacity (Metric) | 500 mL, 1000 mL, 2000 mL |
Material | Borosilicate Glass (3.3) |
Height (English) | 7.5 in. |
Height (Metric) | 19 cm |
Length (English) | 18.5 in. |
Length (Metric) | 46.99 cm |
Neck Style | Narrow Neck |
Product Type | Erlenmeyer Flasks |
Weight (English) | 4.3 lb. |
Width (English) | 13.25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction