Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Safety Pack Graduated Cylinder Sets - Class A, ASTM
SCI_ED

Catalog No. p-7182976 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL
25 mL, 50 mL, 100 mL
50 mL, 100 mL, 250 mL

Catalog No. S81273

Supplier: Eisco™ CH196046

Only null left
Add to Cart
Add to Cart

Multi-piece Safety Pack Graduated Cylinders include blue printed graduations, a hexagonal base, and plastic protective collar.

  • Sets of Class-A, ASTM glass graduated cylinders
  • Made from high quality 3.3 borosilicate glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Cylinders feature blue printed graduations, hexagonal base, and plastic protective collars
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Flasks comply with ASTM E1272 standards

Specifications

Type Graduated Cylinder
Tolerance Metric 0.10, 0.17, 0.25 mL
Class Class A
Material Borosilicate Glass (3.3)
Capacity (Metric) 10 mL, 25 mL, 50 mL
Graduations 0.2 mL, 0.5 mL, 1 mL
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.