Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Sample Cylinder Valves
SDP

Rugged valves achieve tight shut-off easily with very low torque and withstands overtightening.

$213.00 - $631.00

Specifications

Operating Pressure 3500 psig
Type Sample Cylinder Valves
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
06-729-025
SDP
View Documents
Restek™
26297
Stainless Steel
Each for $213.00
Only null left
Add to Cart
 
06-729-007
SDP
View Documents
Restek™
26303
Sulfinert-treated
Each for $631.00
Only null left
Add to Cart
 
Description

Description

  • Stainless steel material
  • Large, durable, Kel-F seat ensures leak-free operation
  • Fittings:0.25 in. Male NPT x 0.25 in. Male NPT
  • Temperature Range: -40° to +120°C
  • Pressure Rating: 3500psig

  • Stainless steel and sulfinert-treated
  • Large, durable, Kel-F seat ensures leak-free operation
  • Rupture disks protect sample cylinders from overpressurization by venting to the atmosphere
  • Temperature Range: -40° to +120°C
  • Pressure Rating: 3500psig

FCAT: 06729025 - 0.25 in. Male NPT x 0.25 in. Male NPT

FCAT: 06729007 - 0.25 in. Male NPT x 0.25 in. Male NPT with 1800psi (12,411 kPa) rupture disk

Specifications

Specifications

3500 psig
Sample Cylinder Valves
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.