Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Sapphire 0.2 mL PCR Tubes with Attached Domed Cap

Catalog No. p-7075421 Shop All Greiner Bio-One Products
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Violet
Yellow

Suitable for real-time / quantitative PCR. Greiner Bio-One Sapphire 0.2mL PCR Tubes with Attached Domed Cap are free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors.

  • Manufactured from medical grade polypropylene
  • Thin-walled for efficient heat transfer during amplification
  • Available in different colors
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Volume (Metric) 0.2 mL
Material Polypropylene
Closure Type Domed Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.