Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Sapphire Substrate

Catalog No. p-4554765
Click to view available options
Product Type:
Sapphire Substrate, HEMCOR Single Crystal

Catalog No. AA45021KT

Supplier: Thermo Scientific Chemicals 045021KT

Only null left
Add to Cart

Sapphire substrates are pure compounds without pores

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Thickness: 0.432mm (0.017 in.)
  • Diameter: 50.8mm (2 in.)
  • C-axis rotation
  • Single crystal
  • Color: Blue
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sapphire Substrate, HEMCOR Single Crystal
Description EPI polished two sides
Diameter (Metric) 50.8 mm
Specimen Size 50.8 dia. x 0.432 mm thick
Thickness 0.432 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.