Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartolab™ RF Vacuum Filtration Unit
GREENER_CHOICE

Catalog No. p-7237800 Shop All Sartorius Products
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Sample Volume:
150 mL
250 mL
500 mL
1000 mL

Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility)

Benefits:

  • Highest flow rates with a large filtration area
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Vacuum Filter
For Use With (Equipment) Sartolab RF
Material Polystyrene
Material (Membrane) PES
Pore Size 0.1 μm
Sample Volume 250 mL
Sterility Sterile
Includes Receiver Flask
Type Vacuum Filter
Volume (Metric) 250 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.