Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Qualitative Grade 37/N Filter Papers

Catalog No. 14555020 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
110 mm
150 mm

This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.

Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cotton Linters, Refined Pulp
Filtration Speed 4 sec.
Grade 37/N
Quantity 50/Pk.
Thickness (Metric) 0.5 mm
Type Qualitative Filter Paper
Diameter (Metric) 110 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.