Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Qualitative Grade 601/N Filter Papers
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
165 mm
185 mm
240 mm
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.

Specifications
Specifications
Format | Disc |
For Use With (Equipment) | Conical Funnel |
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 13 sec. |
Grade | 601/N |
Quantity | 50/Pk. |
Thickness (Metric) | 0.19 mm |
Type | Qualitative Filter Paper |
Diameter (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction