Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Qualitative Grade 601/N Filter Papers
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
165 mm
185 mm
240 mm
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.
Specifications
Specifications
| Format | Disc |
| For Use With (Equipment) | Conical Funnel |
| Material | Cotton Linters, Refined Pulp |
| Filtration Speed | 13 sec. |
| Grade | 601/N |
| Quantity | 50/Pk. |
| Thickness (Metric) | 0.19 mm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 185 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction