Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Accessories for Combisart™ Systems: Glass Funnel Adapters

Catalog No. p-4240977 Shop All Sartorius Products
Click to view available options
Holds:
250mL glass funnel
30mL glass funnel

Glass funnel adapters for use with Sartorius Combisart Systems

  • Stainless steel
  • Silicone stoppers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Glass Funnel Adapter
Display Type None
Holds 250mL glass funnel
Material Stainless Steel
For Use With (Application) Cell Counting
For Use With (Equipment) Combisart Manifold
Includes 14mm Opening in Silicone stopper
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.