Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Accessories for the MD8 Airscan™ Air Sampler

Catalog No. 14555873 Shop All Sartorius Products
Click to view available options
Type:
Adapter
Aluminum Connector
Aluminum Filter Stack
Carrying Case
Connector
Filter Holder
For Use With (Application):
Adapter for Gelatin Disposables to Fit on the MD8 Inlet
Connector G-S Connects Air Sampler Inlet to Flexible Hose
Connector S-F Connects Flexible Hose to Filter Holder
Connector S-F Connects Flexible Hose to Filter Holder for Triclamp
Culture Media Plates
Holds 80 mm Gelatin Filters
Stack of 10 Open Filter Holders
Transport and the storage of unit and accessories

Accessories for use with the MD8 Airscan™ Air Sampler. The MD8 is used for quantitative detection of airborne organisms, mainly in sterile areas of Class A/B cleanrooms, isolators, or blow-fill-seal machines.

Accessories

Adapter, Connector - 14-555-869

  • Connects airscan to isolator via flexible PVC hose and filter capsule
  • DN 30 hose barb to 1 to 11 in. sanitary flange

Adapter, Connector - 14-555-890

  • Connects airscan to isolator via silicone tubing and filter capsule
  • DN 25 hose barb to 1 to 11 in. sanitary flange

Adapter, Plate - 14-555-876

  • For culture media plates

Adapter, Ring - 14-555-912

  • Replacement part for aluminum stack
  • Intermediate (middle) part

Aluminum Stack - 14-555-878

  • Stack of 10 open filter holders

Calibration Kit - 14-555-868

  • Portable flowrate measuring device for the MD8 series air samplers

Capsule, Sartoflor - 14-555-889

  • With PTFE membrane and sanitary flange inlet and outlet
  • For sterile air filtration inserted between the MD8 airscan and isolator

Carrying Case - 14-555-873

  • Stable case for the transport and the storage of unit and accessories

Clamp, Flange - 14-555-891

  • For 1 to 11 in. sanitary flanges

Connector - 14-555-879

  • Aluminum
  • Set of connectors for MD 8 (SM 16743/44)

Connector - 14-555-909

  • Aluminum
  • Connects air sampler inlet to flexible hose

Connector - 14-555-910

  • Aluminum
  • Connects flexible hose to filter holder/adapter

Connector - 14-555-911

  • Flexible hose to filter holder/adapter (S-F)
  • For triclamp

Filter Holder - 14-555-880

  • Holds 80 mm gelatin filters
  • Replacement part for the aluminum stack

Filter Holder - 14-555-884

  • Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet

O-Ring - 14-555-922

  • 7.5 x 1.5 mm

Remote Control - 14-555-877

  • For use with PC (dialog system software)
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
For Use With (Equipment) MD8 Airscan Air Sampler
For Use With (Application) Transport and the storage of unit and accessories
Type Carrying Case
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.