Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ Distribution Pump

Catalog No. p-4597920 Shop All Sartorius Products
Click to view available options
Depth (English):
9.4 in.
Electrical Requirements:
110 V 50/60 Hz

Optional additional pump for use with 20L arium™ Bagtank

An optional additional pump for a 20l bagtank

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 35°C
For Use With (Equipment) Arium Bagtank 20 L
Type Distribution Pump
Protection Class IP 20
Dimensions (L x W x H) 78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm)
Length (English) 78.7 in.
Length (Metric) 200 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Depth (English) 9.4 in.
Depth (Metric) 23.9 cm
Weight (English) 6.3 lb.
Weight (Metric) 2.9 kg
Electrical Requirements 110 V 50/60 Hz
Voltage 110 V
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.