Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Balance Data Transfer Cables
GREENER_CHOICE

Catalog No. 14557518 Shop All Sartorius Products
Click to view available options
Connection Type:
9 Pin and 25 Pin
RS-232 25 Pin to USB
Type:
IBM Type Cable, fits RS232
RS232 to USB Cable
Length (English):
5 ft.
6.6 ft.
16 ft.
33 ft.
49 ft.

RS-232 Balance Data Transfer Cables in a variety of lengths.

RS-232 cables in a variety of lengths

  • For use with Sartorius balances
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) CPA Balance, Extended Balance, Master Pro LA Balance
Connection Type 9 Pin and 25 Pin
Length (English) 33 ft.
Length (Metric) 1005.84 cm
Type IBM Type Cable, fits RS232
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.