Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Balance and Scale Dust Covers
GREENER_CHOICE

Catalog No. 14557581 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
CPA Balance Models: CPA2202S, -4202S, -6202S, -620
CPA Balance Models: CPA223S, -323S, -423S, -623S,
CPA Balances, Except: CPA225D, -64, -124S, -224S
CPA Balances: CPA225D, -64, -124S, -224S, -324S
ED Series Models with Round Pan of 115 mm or 150 mm
ED Series Models with Square Pan
M-Power Balance Models: AZ1502, AZ1302, AZ3102, AZ
M-Power Balance Models: AZ212, AZ612
M-Power Series Balances: AZ64, AZ124, AZ214
Master Pro LA Balance
Type:
Cover, Dust, In-use
Dust Cover, Display Head Only
Dust Cover, Display Only
Dust Cover, Filter Weigher Display
Dust Cover, Toploader Display
One Piece Dust Cover
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
14-557-581 ED Series Models with Round Pan of 115 mm or 150 mm Cover, Dust, In-use
14-557-566 Master Pro LA Balance Dust Cover, Filter Weigher Display
14-557-572 CPA Balances: CPA225D, -64, -124S, -224S, -324S Dust Cover, Display Head Only
14-557-574 CPA Balance Models: CPA223S, -323S, -423S, -623S, One Piece Dust Cover
14-557-573 CPA Balances, Except: CPA225D, -64, -124S, -224S Dust Cover, Toploader Display
14-557-575 CPA Balance Models: CPA2202S, -4202S, -6202S, -620 One Piece Dust Cover
14-557-580 ED Series Models with Square Pan Cover, Dust, In-use
14-557-586 M-Power Balance Models: AZ212, AZ612 One Piece Dust Cover
14-557-585 M-Power Series Balances: AZ64, AZ124, AZ214 Dust Cover, Display Only
14-557-587 M-Power Balance Models: AZ1502, AZ1302, AZ3102, AZ One Piece Dust Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-557-581 Supplier Sartorius Supplier No. 6960ED02
Only null left
Add to Cart
Add to Cart

Durable dust cover protects balances and scales from dust and dirt and from debris.

Use with Sartorius balances.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ED Series Models with Round Pan of 115 mm or 150 mm
For Use With (Application) For protecting a balance from dust and debris
Type Cover, Dust, In-use
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.