Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Interface Module for Cubis Balances
GREENER_CHOICE

Catalog No. 14557548 Shop All Sartorius Products
Click to view available options
Connection Type:
Option P: RS-232 9 Pin, PS/2
Option R: RS-232C Data Interface, 25 Pin
For Use With (Application):
Connecting a PC or a keyboard
Connection of Cubis accessory equipment

Interface Module for use with Cubis balances.

  • Option R (YDO01MS-R): RS-232C data interface, 25-pin, for connection of Cubis accessory equipment
  • Option B (YDO01MS-B): Bluetooth™ interface module for wireless connection of the YDP10BT data printer
  • Option P (YDO01MS-P): RS-232C data interface, 9-pin, including PS/2 port for connecting a PC or a keyboard
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Cubis Balance
Connection Type Option R: RS-232C Data Interface, 25 Pin
For Use With (Application) Connection of Cubis accessory equipment
Type Data Interface
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.