Learn More
Description
- Viability of collected microorganisms is retained for a relevant and meaningful sampling time
- Microbes in one sample can be cultivated in/on different nutrient media
- Low and high bacteria counts can be measured
- Sample is not affected by inhibitors
- Solubility of the gelatin filter is a prerequisite for virus sampling
- Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
- Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
- Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
- Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
- Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Gelatine |
| Pore Size | 3.0 μm |
| Sterility | Sterile |
| Individually wrapped | No - 5 filters/bag |
| No. per Case | 10 x 5 Pack |
| Quantity | 50/Cs. |
| Thickness (Metric) | 250 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.